Motion
310 M
Leather Palm Glove with Canvas Back - M or Size 8, Cowhide Grain Leather, Premium Grade, Unlined, Color White, Yellow
MI ITEM #05047967
MFR #310 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - M or Size 8, Cowhide Grain Leather, Premium Grade, Unlined, Color White, Yellow
MI ITEM #05047967
MFR #310 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
310 M GLOVES LEATHER PALM M CREAM

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    White, Yellow
  • Back Material
    Canvas
  • Coating Coverage
    Fully Coated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text