Motion
310 S
Leather Palm Glove with Canvas Back - S or Size 7, Cowhide Grain Leather, Premium Grade, Unlined, Color White, Yellow
Mi Item #05047968
MFR #310 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - S or Size 7, Cowhide Grain Leather, Premium Grade, Unlined, Color White, Yellow
Mi Item #05047968
MFR #310 S

Mfr description
310 S GLOVES LEATHER PALM S CREAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Back Material
    Canvas
  • Coating Coverage
    Fully Coated
  • Color
    White, Yellow
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Protection Type
    General Protection
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)