Motion
310 XL
Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, Premium Grade, Color White, Yellow
MI ITEM #05047969
MFR #310 XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, Premium Grade, Color White, Yellow
MI ITEM #05047969
MFR #310 XL

Mfr description
310 XL GLOVES LEATHER PLM XL CREAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Canvas
  • Coating Coverage
    Fully Coated
  • Color
    White, Yellow
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Protection Type
    General Protection
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)