Motion
32636
General Purpose Work Gloves - Medium Size, Knit Wrist Cuff, Cotton Material
Mi Item #05047971
MFR #32636
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Medium Size, Knit Wrist Cuff, Cotton Material
Mi Item #05047971
MFR #32636

Mfr description
3265 COTTON GLOVES COTTON MENS WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Application
    Work/General Purpose
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)