Motion
610 L
Leather Drivers Glove with Wing Thumb - L or Size 9, Pigskin Grain Leather, Premium Grade, Color Brown
MI ITEM #05047972
MFR #610 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Wing Thumb - L or Size 9, Pigskin Grain Leather, Premium Grade, Color Brown
MI ITEM #05047972
MFR #610 L

Mfr description
610 L GLOVES DRIVER LARGE TAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)