Overview
Mfr description
AV1 AVIATION SNIPS LEFT HAND
Specifications
- Blade Length1-3/8 in
- Overall Length9-5/8 in
- Cutting Capacity18 ga (Galvanized Steel), 18 ga (Mid Steel), 20 ga (Stainless Steel)
- Blade MaterialSteel
- Material CutAluminum, Copper, Stainless Steel, Steel
- Type Of CutLeft
- Handle ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data