Motion
53030
Sheet Metal Snip - 18 ga (Galvanized Steel), 18 ga (Mid Steel), 20 ga (Stainless Steel) Cutting Capacity, 9-5/8 in Overall Length
MI ITEM #05048353
MFR #53030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 18 ga (Galvanized Steel), 18 ga (Mid Steel), 20 ga (Stainless Steel) Cutting Capacity, 9-5/8 in Overall Length
MI ITEM #05048353
MFR #53030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AV2 AVIATION SNIP RIGHT HAND

Specifications

  • Blade Length
    1-3/8 in
  • Overall Length
    9-5/8 in
  • Cutting Capacity
    18 ga (Galvanized Steel), 18 ga (Mid Steel), 20 ga (Stainless Steel)
  • Blade Material
    Steel
  • Material Cut
    Aluminum, Copper, Stainless Steel, Steel
  • Type Of Cut
    Right
  • Handle Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text