Motion
44075

MARKAL
44075

TAPE PIPE THRD 3/4X520
Mi Item #05048367
MFR #44075
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
44075

TAPE PIPE THRD 3/4X520
Mi Item #05048367
MFR #44075

Mfr description
44075 TEFLON TAPE 3/4 X 520" 3MIL LOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Height
    1 in, 6.3
  • Length
    13.5, 2.25 in
  • Thickness
    3 mil
  • Weight
    0.04 lbs, 1.1
  • Width
    9.1, 2.25 in

Details

  • Application
    Pipe Sealing
  • Case Pack Height
    6.25 in
  • Case Pack Length
    9.25 in
  • Case Pack Width
    13.375 in
  • Color
    White
  • Gas Pressure Range
    10,000 psi
  • Harmonization Code
    3920990000
  • Liquid Pressure Range
    10,000 psi
  • Material
    PTFE
  • Operating Temperature Range
    -450 °F 500 °F
  • Standards Met
    Meets MIL-T-27730A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)