Motion
44078

MARKAL
44078

TAPE PIPE THRD 1X520
Mi Item #05048368
MFR #44078
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
44078

TAPE PIPE THRD 1X520
Mi Item #05048368
MFR #44078

Mfr description
44078 TEFLON TAPE 1" X 520" 3MIL LOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.42/each

Specifications

Dimensions

  • Height
    1.375 in, 1.3
  • Length
    2.15, 2.25 in
  • Thickness
    3 mil
  • Weight
    0.05 lbs, 0.535
  • Width
    2.15, 2.25 in

Details

  • Application
    Pipe Sealing
  • Case Pack Height
    8.5 in
  • Case Pack Length
    9.5 in
  • Case Pack Width
    13.75 in
  • Color
    White
  • Harmonization Code
    3920990000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)