Motion
80382
LC PRO-EX RED
MI ITEM #05048372
MFR #80382
Your Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LC PRO-EX RED
MI ITEM #05048372
MFR #80382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.74/each(List $2.99)

Overview

Mfr description
80382 LUMBER CRAYON RED 1/2 HEX PRO-EX
  • Stronger formula for reduced breakage and longer marking life
  • Superior performance on wet, frozen, or treated wood
  • Clay-based formula for smooth, fast marking
  • Marking range: -20°F to 150°F (-29°C to 66°C)

Specifications

  • Color
    Red
  • Overall Length
    4-5/8 in
  • Overall Diameter
    1/2 in
  • Min Marking Temperature
    -20 °F
  • Max Marking Temperature
    +150 °F
  • Package Quantity
    144
  • UPC_NO
    048615803821
  • Harmonization Code
    9609900000
  • Weight
    0.07 lbs
  • Width
    0.625 in
  • Length
    0.625 in
  • Height
    4.625 in
  • Country of Origin
    DE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text