1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
96571
DURA INK DRY ERASE MKR BLK
MI ITEM #
05048381
MFR #
96571
Price
$2.72
/each
Qty
Add to Cart
Previous Page
Home
LA-CO IND INC, MARKAL 96571
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
96571
DURA INK DRY ERASE MKR BLK
MI ITEM #
05048381
MFR #
96571
Mfr description
96571 MARKER DRY-ERASE BLACK 48/CASE
Industrial-strength ink for temporary marking applications remove quickly and easily with dry rag, towel, or eraser
Marks will not ghost or leave a residue once removed from most non-porous surfaces
Durable nib will not spread or mush, and will not scratch painted surfaces
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.72
/each
Add to Cart
Specifications
Dimensions
Height
0.875 in
Length
0.875 in
Tip Size
Medium
Weight
0.04 lbs
Width
5.75 in
Details
Color
Black
Country of Origin
IN
Harmonization Code
9608200000
Package Quantity
48
UPC_NO
048615965710
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items