Motion
80353
LC 200 BLK
MI ITEM #05048390
MFR #80353
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LC 200 BLK
MI ITEM #05048390
MFR #80353

Mfr description
80353 TIMBERSTICK ALL PURPOSE BLACK
  • Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.5 in
  • Overall Diameter
    1/2 in
  • Overall Length
    4-5/8 in
  • Tip Size
    1/2 in
  • Weight
    0.06 lbs
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    US
  • Dry Time
    2 min.
  • Harmonization Code
    9609900000
  • Max Marking Temperature
    +150 °F
  • Maximum Temperature
    150 °F
  • Min Marking Temperature
    -20 °F
  • Minimum Temperature
    -20 °F
  • Package Quantity
    12
  • Standards Met
    OSHA
  • Surface Material
    Concrete, Metal, Plastic, Rubber, Stone, Wood
  • Temperature Range
    -20 °F to 150 °F
  • Tip Style
    Hex
  • UPC_NO
    048615803531

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)