Motion
7102S
General Purpose Work Gloves - Small Size, Knit Wrist Cuff, Cotton Jersey Material
MI ITEM #05048401
MFR #7102S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Knit Wrist Cuff, Cotton Jersey Material
MI ITEM #05048401
MFR #7102S

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7102/S GLOVES JERSEY SMALL LADIES BROWN

Specifications

  • Glove Size
    Ladies - S
  • Material
    Cotton Jersey
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton Jersey
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Work/General Purpose
  • Color
    Brown
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Thumb Style
    Straight
  • Product Line
    Jersey
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought