Motion
142DCM
Keyed Padlock - Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel
Mi Item #05048411
MFR #142DCM
Price$13.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel
Mi Item #05048411
MFR #142DCM

Mfr description
142DCM PADLOCK BRASS BLUE COVER 1-9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.07/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    13/16 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    7/8 in

Details

  • Color
    Blue
  • Covered Body Or Bumpers
    Covered Body
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Safety Features
    Dual locking levers for added pry resistance, Four pin cylinder helps prevent picking, Hardened steel shackle resists cutting, Matching colored key head for convenience, Measurements: 1-9/16 in wide, 1/4 in shackle diameter, 7/8 in shackle length, Padlock's blue vinyl cover protects against wear and corrosion
  • Series
    142DCM
  • Shackle Material
    Steel
  • Type
    Padlock
  • UPC_NO
    07164900230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)