Motion
643D
Mi Item #05048412
MFR #643D
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05048412
MFR #643D

Mfr description
643D PADLOCK COMBINATION RESETBL 1/4 SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.20/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    7/8 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    7/8 in

Details

  • Concealed Or Open Shackle
    Open Shackle
  • Covered Body Or Uncovered
    Not Covered
  • Dial Location
    Front
  • Finish Coating
    Nickel Plate
  • Key Control
    Not Key Controlled
  • Number of Bumpers
    0
  • Resettable Or Not
    Resettable Combination
  • Series
    643D
  • Shackle Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)