Motion
7KA
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #05048425
MFR #7KA
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #05048425
MFR #7KA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.03/each

Specifications

Dimensions

  • Body Width
    1-1/8 in
  • Horizontal Clearance
    1/2 in
  • Shackle Diameter
    3/16 in
  • Vertical Clearance
    9/16 in

Details

  • Body Material
    Steel
  • Color
    Silver
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Safety Features
    1-1/8in (29mm) wide laminated steel body for superior strength, 9/16in (14mm) tall, 3/16in (5mm) diameter standard steel shackle, Dual locking levers provide pry resistance, Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W7 cylinder, Non-rekeyable, 4-pin W7 cylinder helps prevent picking
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock

Overview

Mfr description
7KA PADLOCK STEEL KEYED ALIKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought