Overview
Mfr description
A30 SPECIAL PADLOCK ALUMINUM KEYED
Specifications
- Shackle Diameter1/4 in
- Body MaterialAluminum
- Body Width1-1/2 in
- Body Thickness3/4 in
- Vertical Clearance1 in
- Horizontal Clearance3/4 in
- Number Of Pins5
- Finish CoatingAnodized
- LabelingNo Label
- UPC_NO37325090775
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data