Motion
3LFBLU
Lockout Padlock - Keyed Different, Steel Material, Steel Shackle Material, 9/32 in Shackle Diameter, Blue Color, 1-1/2 in Vertical Clearance
MI ITEM #05048460
MFR #3LFBLU
Price$25.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Different, Steel Material, Steel Shackle Material, 9/32 in Shackle Diameter, Blue Color, 1-1/2 in Vertical Clearance
MI ITEM #05048460
MFR #3LFBLU

Mfr description
3LFBLU PADLOCK STEEL BLUE BUMPER 1-9/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.63/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Steel
  • Body/Bumper Color
    Blue
  • Colored Body Or Bumper
    Colored Bumper
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Labeling
    No Label
  • Number Of Pins
    4
  • Shackle Material
    Steel
  • UPC_NO
    71649038464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)