Motion
5KA-A112
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #05048463
MFR #5KA-A112
Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #05048463
MFR #5KA-A112

Mfr description
5KA-A112 PADLOCK STEEL KEYED ALIKE 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.02/each

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    15/16 in
  • Shackle Diameter
    3/8 in
  • Vertical Clearance
    1 in

Details

  • Body Material
    Steel
  • Color
    Gray
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Rekeyable Or Not
    Non-Rekeyable
  • Safety Features
    1in (25mm) tall, 3/8in (10mm) diameter hardened boron alloy shackle for superior cut resistance, 2in (51mm) wide laminated steel body for superior strength, Commercial grade padlock features superior protection from drilling and prying, Dual ball bearing locking for maximum pry resistance, Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder, Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649027161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)