Motion
5KA-A473
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #05048466
MFR #5KA-A473
Your Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #05048466
MFR #5KA-A473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18.25/each(List $25.76)

Overview

Mfr description
5KA-A473 PADLOCK KEYED-ALIKE 2"WIDE 4PIN

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    1 in
  • Shackle Diameter
    3/8 in
  • Shackle Material
    Boron Alloy
  • Body Material
    Steel
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Body Width
    2 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    15/16 in
  • Includes
    (2) Keys
  • UPC_NO
    71649026201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text