Overview
Mfr description
C7 APRON CANVAS 14 POCKET CRISS CROSS
Specifications
- Garment TypeBib Apron
- Garment UseGeneral Purpose
- MaterialCotton
- ColorWhite
- Number Of Pockets14
- Material Weight10 oz
- Additional DetailsWebbed Loops
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data