Motion
M71
Apron - Cotton Material, Green Color, General Purpose
MI ITEM #05048578
MFR #M71
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Cotton Material, Green Color, General Purpose
MI ITEM #05048578
MFR #M71

Mfr description
M71 APRON CANVAS 4 POCKET SPLIT LEG 10OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    10 oz

Details

  • Additional Details
    Reinforced at Apron Leg Division
  • Color
    Green
  • Garment Type
    Split Leg Apron
  • Garment Use
    General Purpose
  • Material
    Cotton
  • Number Of Pockets
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)