Motion
353
Knee Pad, Cap Type: Non-Slip Cap, Closure Type: Hook & Loop Strap, Padding Material: Foam
Mi Item #05048581
MFR #353
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Pad, Cap Type: Non-Slip Cap, Closure Type: Hook & Loop Strap, Padding Material: Foam
Mi Item #05048581
MFR #353

Mfr description
353 KNEE PADS NONMAR WITH SHIN GUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Cap Type
    Non-Slip Cap
  • Closure Type
    Hook & Loop Strap
  • Color
    Blue, White
  • Number Of Straps
    2
  • Padding Material
    Foam
  • Resistance Features
    Slip Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)