Motion
361
Non Skid Knee Pad, Cap Type: Non-Slip Cap, Closure Type: Buckle Strap, Padding Material: Foam
MI ITEM #05048582
MFR #361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non Skid Knee Pad, Cap Type: Non-Slip Cap, Closure Type: Buckle Strap, Padding Material: Foam
MI ITEM #05048582
MFR #361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
361 KNEE PADS NON-SKID 1/PR

Specifications

  • Cap Type
    Non-Slip Cap
  • Closure Type
    Buckle Strap
  • Padding Material
    Foam
  • Product Line
    Non Skid
  • Color
    White
  • Strap Material
    Rubber
  • Number Of Straps
    2
  • Design Features
    Flex Top knee Pad
  • Resistance Features
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text