Motion
453R
Tool Belt, Holder or Pouch - Pouch, 2-1/2 in Height, Leather Material, Yellow Color
MI ITEM #05048584
MFR #453R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt, Holder or Pouch - Pouch, 2-1/2 in Height, Leather Material, Yellow Color
MI ITEM #05048584
MFR #453R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
453R KNIFE SHEATH LEATHER FOR UTILITY

Specifications

  • Storage Type
    Pouch
  • Material
    Leather
  • Overall Height Or Width
    2-1/2 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    2-1/2" Wide Belts, Knife
  • Color
    Yellow
  • Strap
    No Carrying Strap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text