Motion
506
Tool Belt, Holder or Pouch - Belt, 48 in Length, 2 in Height, Cotton Material, Black Color
MI ITEM #05048586
MFR #506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt, Holder or Pouch - Belt, 48 in Length, 2 in Height, Cotton Material, Black Color
MI ITEM #05048586
MFR #506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
506 BELT POLYWEB 2" WITH QUICK BUCKLE UP

Specifications

  • Storage Type
    Belt
  • Material
    Cotton
  • Overall Length
    48 in
  • Overall Height Or Width
    2 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    Tool Pouch
  • Color
    Black
  • Strap
    No Carrying Strap
  • Method of Closure
    Buckle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text