Motion
416X
Tool Belt, Holder or Pouch - Belt, 1-3/4 in Height, Leather Material, Saddle Color
MI ITEM #05048587
MFR #416X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt, Holder or Pouch - Belt, 1-3/4 in Height, Leather Material, Saddle Color
MI ITEM #05048587
MFR #416X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
416X BELT LEATHER 1-3/4 29-46" BASKET WE

Specifications

  • Storage Type
    Belt
  • Material
    Leather
  • Overall Height Or Width
    1-3/4 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Color
    Saddle
  • Strap
    No Carrying Strap
  • Method of Closure
    Buckle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text