1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Mcguire-Nicholas
22426
Tool Bag - Nylon Material, Not Water Resistant, Black, Red
MI ITEM #
05048588
MFR #
22426
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Bags
Mcguire-Nicholas 22426
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mcguire-Nicholas
22426
Tool Bag - Nylon Material, Not Water Resistant, Black, Red
MI ITEM #
05048588
MFR #
22426
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22426 TOOL BAG 18" DOUBLE SIDED
Specifications
Tool Bag Style
Duffel
Material
Nylon
Waterproof Or Water Resistant
Not Water Resistant
Color
Black, Red
Length
18 in
Rolling
Non-Rolling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data