Motion
MC_0020

MCC USA
MC_0020

Wire Cutter - Medium Wire: 3/16 in Cutting Capacity, No Spring Return, 8 in Overall Length
MI ITEM #05048633
MFR #MC_0020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCC USA
MC_0020

Wire Cutter - Medium Wire: 3/16 in Cutting Capacity, No Spring Return, 8 in Overall Length
MI ITEM #05048633
MFR #MC_0020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCS-0020 PLIERS MIDGET CUTTER 8" HEAVY-

Specifications

  • Overall Length
    8 in
  • Cutting Capacity
    Medium Wire: 3/16 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Resharpened
    Cannot Be Resharpened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text