Specifications
Dimensions
- Wipe Length4 in
- Wipe Width4 in
Details
- Cleaning Wipe TypeAll Purpose
- Number of Wipes300
- Surfaces CleanedStainless Steel
- Treated Or DryDry
- Wipe MaterialPolyester
Overview
Mfr description
TX1004 WIPERS ALPHA POLY 4" X 4" 300/BG