Motion
TX1009
Industrial or Cleaning Wipe - Dry, Polyester, Pouch Container Type, Number of Wipes: 150
MI ITEM #05048637
MFR #TX1009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial or Cleaning Wipe - Dry, Polyester, Pouch Container Type, Number of Wipes: 150
MI ITEM #05048637
MFR #TX1009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    9.000 in
  • Wipe Width
    9.000 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Number of Wipes
    150
  • Surfaces Cleaned
    Stainless Steel
  • Treated Or Dry
    Dry
  • Wipe Material
    Polyester

Overview

Mfr description
TX1009 WIPERS ALPHA POLY 9" X 9" 150/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought