Motion
TX1050
Industrial or Cleaning Wipe - Dry, Polyester, 2 Ply, Pouch Container Type, Number of Wipes: 100
MI ITEM #05048641
MFR #TX1050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial or Cleaning Wipe - Dry, Polyester, 2 Ply, Pouch Container Type, Number of Wipes: 100
MI ITEM #05048641
MFR #TX1050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TX1050 WIPERS VECTRA ALPHA 9" X 9" 2/PLY

Specifications

  • Cleaning Wipe Type
    Clean Room
  • Treated Or Dry
    Dry
  • Wipe Material
    Polyester
  • Ply
    2
  • Number of Wipes
    100
  • Wipe Width
    9.000 in
  • Wipe Length
    9.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text