Motion
TX404
Industrial or Cleaning Wipe - Dry, Polyester, Number of Wipes: 1200
Mi Item #05048645
MFR #TX404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial or Cleaning Wipe - Dry, Polyester, Number of Wipes: 1200
Mi Item #05048645
MFR #TX404

Mfr description
TX4004 WIPERS MIRACLEWIPE 4"X 4" DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    4 in
  • Wipe Width
    4 in

Details

  • Cleaning Wipe Type
    Clean Room
  • Number of Wipes
    1200
  • Surfaces Cleaned
    Coated Lenses, Mirrors
  • Treated Or Dry
    Dry
  • Wipe Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)