Specifications
Dimensions
- Wipe Length4 in
- Wipe Width4 in
Details
- Cleaning Wipe TypeClean Room
- Number of Wipes1200
- Surfaces CleanedCoated Lenses
- Treated Or DryDry
- Wipe MaterialPolyester
Overview
Mfr description
TX404 WIPERS ABSORBOND 4" X 4" POLYESTER