Motion
TX512
Industrial or Cleaning Wipe - Dry, Cellulose, Polyester, Number of Wipes: 50
MI ITEM #05048648
MFR #TX512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial or Cleaning Wipe - Dry, Cellulose, Polyester, Number of Wipes: 50
MI ITEM #05048648
MFR #TX512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TX512 WIPERS BLENDED NON WOVEN 12" X 12"

Specifications

  • Cleaning Wipe Type
    Multipurpose
  • Treated Or Dry
    Dry
  • Wipe Material
    Cellulose, Polyester
  • Wipe Presentation
    Fold
  • Fold Type
    C-Fold
  • Number of Wipes
    50
  • Color
    Blue
  • Wipe Width
    12.000
  • Wipe Length
    12.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text