Motion
TX604
Industrial or Cleaning Wipe - Dry, Cellulose, Polyester, Pouch Container Type, Number of Wipes: 1200
MI ITEM #05048649
MFR #TX604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial or Cleaning Wipe - Dry, Cellulose, Polyester, Pouch Container Type, Number of Wipes: 1200
MI ITEM #05048649
MFR #TX604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TX604 WIPERS BLENDED NON WOVEN 4" X 4"

Specifications

  • Cleaning Wipe Type
    All Purpose, Laboratory/Precision Use
  • Number of Wipes
    1200
  • Treated Or Dry
    Dry
  • Wipe Length
    4 in
  • Wipe Material
    Cellulose, Polyester
  • Wipe Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text