Motion
TX609
Industrial or Cleaning Wipe - Dry, Cellulose, Polyester, Pouch Container Type, Number of Wipes: 300
MI ITEM #05048650
MFR #TX609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial or Cleaning Wipe - Dry, Cellulose, Polyester, Pouch Container Type, Number of Wipes: 300
MI ITEM #05048650
MFR #TX609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    9.000 in
  • Wipe Width
    9.000 in

Details

  • Cleaning Wipe Type
    All Purpose, Laboratory/Precision Use
  • Number of Wipes
    300
  • Treated Or Dry
    Dry
  • Wipe Material
    Cellulose, Polyester

Overview

Mfr description
TX609 WIPERS BLENDED NON WOVEN 9" X 9"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought