Specifications
Dimensions
- Wipe Length12.000 in
- Wipe Width12.000 in
Details
- Cleaning Wipe TypeAll Purpose, Laboratory/Precision Use
- Number of Wipes150
- Treated Or DryDry
- Wipe MaterialCellulose, Polyester
Overview
Mfr description
TX612 WIPERS BLENDED NON WOVEN 12" X 12"