1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Menda Industries
35120
Regular Starter, Starter Tip/Nut Type: Regular, Overall Length: 4", Double-Ended?: No, Tip/Nut Size: #4 to #6
MI ITEM #
05048662
MFR #
35120
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Menda Industries 35120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Menda Industries
35120
Regular Starter, Starter Tip/Nut Type: Regular, Overall Length: 4", Double-Ended?: No, Tip/Nut Size: #4 to #6
MI ITEM #
05048662
MFR #
35120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35120 NUT STARTER #4 - #6 NUTS
Specifications
Starter Tip Nut Type
Regular
Overall Length
4 in
Double Ended
No
Tip/Nut Size
#4 to #6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data