Motion
35123
Pick or Hook, Number of Pieces: 1, Overall Length: 5-1/2", Set Includes: Hook Probe
MI ITEM #05048664
MFR #35123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pick or Hook, Number of Pieces: 1, Overall Length: 5-1/2", Set Includes: Hook Probe
MI ITEM #05048664
MFR #35123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35123 PROBE STEEL HOOK

Specifications

  • Number Of Pieces
    1
  • Overall Length
    5-1/2 in
  • Set Includes
    Hook Probe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text