1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Menda Industries
35135
Audible Continuity Tester, 0-50 Ohms - Continuity Tester, Sound
MI ITEM #
05048666
MFR #
35135
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Circuit Testers
Menda Industries 35135
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Menda Industries
35135
Audible Continuity Tester, 0-50 Ohms - Continuity Tester, Sound
MI ITEM #
05048666
MFR #
35135
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Weight
0.1400 lbs
Details
Circuit Tester Type
Continuity Tester
Indicator Type
Sound
Max Voltage Measurement
15 V
Min Voltage Measurement
3 V
Overview
Mfr description
35135 TESTER 0-50 OHMS AUDIBLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought