Motion
35175
Wire Cutter, Handle Color: Blue, Material: Polystyrene
MI ITEM #05048667
MFR #35175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter, Handle Color: Blue, Material: Polystyrene
MI ITEM #05048667
MFR #35175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35175 CUTTER SLEEVING

Specifications

  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Polystyrene
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Application
    Sleeving, Tubing
  • Material
    Polystyrene
  • Weight
    0.08 lbs, 0.036 kg
  • Cutter Type
    Shear Cut
  • Body Material
    Polystyrene
  • Description
    Hand Sleeving Cutter
  • Tool Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text