Motion
35305
Spray Bottle - Color: Clear, High Density Polyethylene Material, 4 oz Capacity
Mi Item #05048669
MFR #35305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Clear, High Density Polyethylene Material, 4 oz Capacity
Mi Item #05048669
MFR #35305

Mfr description
35305 DISPENSER ONE-TOUCH 4 OZ NATURAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3-3/8 in

Details

  • Additional Details
    Ideal for Use With Hand Sanitizer
  • Bottle Configuration
    Bottle with Cap
  • Capacity
    4 oz
  • Color
    Clear
  • Material
    High Density Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)