Motion
35312
Spray Bottle - Color: Clear, High Density Polyethylene Material, 8 oz Capacity
MI ITEM #05048670
MFR #35312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Clear, High Density Polyethylene Material, 8 oz Capacity
MI ITEM #05048670
MFR #35312

Mfr description
35312 DISPENSER ONE-TOUCH 8 OZ NATURAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5-1/4 in

Details

  • Additional Details
    Ideal for Use With Hand Sanitizer, Easy to Fill
  • Bottle Configuration
    Bottle with Cap
  • Capacity
    8 oz
  • Color
    Clear
  • Material
    High Density Polyethylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)