Motion
35315
Spray Bottle - Color: Brown, Amber Glass Material, 4 oz Capacity
Mi Item #05048671
MFR #35315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Brown, Amber Glass Material, 4 oz Capacity
Mi Item #05048671
MFR #35315

Mfr description
35315 DISPENSER ONE-TOUCH 4 OZ BROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Easy Viewing of Contents, Ideal for Use With Hand Sanitizer
  • Bottle Configuration
    Bottle with Cap
  • Capacity
    4 oz
  • Color
    Brown
  • Material
    Amber Glass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)