Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Black, High Density Polyethylene Material, 6 oz Capacity
MI ITEM #05048673
MFR #35336

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35336 DISPENSER 6OZ BLACK COND. W/SS

Specifications

  • Bottle Configuration
    Bottle with Cap
  • Capacity
    6 oz
  • Color
    Black
  • Material
    High Density Polyethylene
  • Additional Details
    Ideal for Use With Hand Sanitizer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text