Motion
35354
Spray Bottle - Color: Yellow, High Density Polyethylene Material, 6 oz Capacity
MI ITEM #05048674
MFR #35354
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Yellow, High Density Polyethylene Material, 6 oz Capacity
MI ITEM #05048674
MFR #35354

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Ideal for Use With Hand Sanitizer
  • Bottle Configuration
    Bottle with Cap
  • Capacity
    6 oz
  • Color
    Yellow
  • Material
    High Density Polyethylene

Overview

Mfr description
35354 DISPENSER 6OZ YELLOW DISSP W/SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought