Motion
35617
Pick or Hook, Number of Pieces: 1, Overall Length: 5-2/5", Set Includes: 50° Angle Tip Probe
MI ITEM #05048675
MFR #35617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pick or Hook, Number of Pieces: 1, Overall Length: 5-2/5", Set Includes: 50° Angle Tip Probe
MI ITEM #05048675
MFR #35617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35617 PROBE STEEL ANGLE 5-1/2

Specifications

  • Number Of Pieces
    1
  • Overall Length
    5-2/5 in
  • Set Includes
    50° Angle Tip Probe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought