Motion
35621
Pick or Hook, Number of Pieces: 1, Overall Length: 5-1/2", Set Includes: Spudger
Mi Item #05048678
MFR #35621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pick or Hook, Number of Pieces: 1, Overall Length: 5-1/2", Set Includes: Spudger
Mi Item #05048678
MFR #35621

Mfr description
35621 PROBE NYLON SPUDGER 5.5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5-1/2 in

Details

  • Number Of Pieces
    1
  • Set Includes
    Spudger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)