1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Menda Industries
35622
Pick or Hook, Number of Pieces: 1, Overall Length: 6.09", Set Includes: Point-Blade Probe
MI ITEM #
05048679
MFR #
35622
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Picks and Hooks
Menda Industries 35622
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Menda Industries
35622
Pick or Hook, Number of Pieces: 1, Overall Length: 6.09", Set Includes: Point-Blade Probe
MI ITEM #
05048679
MFR #
35622
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
6.09 in
Details
Number Of Pieces
1
Set Includes
Point-Blade Probe
Overview
Mfr description
35622 PROBE NYLON POINT BLADE 6"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought